References
Gühring:311 5.100
Rubix:344A8464
Manufacturer :9003110051000
EAN:4031093098564

Product details : GUHRING 00311 005.100 DRILLS OTHER 9003110051000
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ Each
£ 21.84 incl. VAT
- Usually arrives within 14 working days
