References
Gühring:657 0.700
Rubix:344A1861
Manufacturer :9006570007000
EAN:4031093210232

Product details : GUHRING 00657 000.700 HSS/HSCO COATED DRILLS 9006570007000
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 12.96 excl. VAT
/ Each
£ 15.55 incl. VAT
- Usually arrives within 14 working days
