References
Gühring:2456 1.300
Rubix:339A1568
Manufacturer :9024560013000
EAN:4031093344845

Product details : GUHRING 02456 001.300 HSS/HSCO COATED DRILLS 9024560013000
Technical specifications
Attributes
| Drilling diameter | 1.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.3 mm |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Usually arrives within 14 working days
