References
Gühring:2456 3.600
Rubix:339A1666
Manufacturer :9024560036000
EAN:4031093345071

Product details : GUHRING 02456 003.600 HSS/HSCO COATED DRILLS 9024560036000
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 12.84 excl. VAT
/ Each
£ 15.41 incl. VAT
- Usually arrives within 14 working days
