References
Gühring:2456 4.000
Rubix:339A1677
Manufacturer :9024560040000
EAN:4031093345118

Product details : GUHRING 02456 004.000 HSS/HSCO COATED DRILLS 9024560040000
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 12.53 excl. VAT
/ Each
£ 15.04 incl. VAT
- Usually arrives within 14 working days
