References
Gühring:2456 7.3
Rubix:339A1789
Manufacturer :9024560073000
EAN:4031093345446

Product details : GUHRING 02456 007.300 HSS/HSCO COATED DRILLS 9024560073000
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.3 mm |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Usually arrives within 14 working days
