References
Gühring:2456 7.400
Rubix:339A1797
Manufacturer :9024560074000
EAN:4031093345453

Product details : GUHRING 02456 007.400 HSS/HSCO COATED DRILLS 9024560074000
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.4 mm |
Show UNSPSC/ECL@SS
£ 28.18 excl. VAT
/ Each
£ 33.82 incl. VAT
- Usually arrives within 14 working days
