MITSUBCARB MS0430-SSA SOLID CARBIDE DRILLS MS LINE 90012380

Drills

See technical information
References
Mitsubishi Materials:MS0430-SSA
Rubix:276A6657
brand logo
Technical specifications
Drilling diameter4.3 mm
Total length66 mm
Length of cut12.9 mm
See all Specifications

Product details : MITSUBCARB MS0430-SSA SOLID CARBIDE DRILLS MS LINE 90012380


Technical specifications


Attributes
Drilling diameter4.3 mm
Total length66 mm
Length of cut12.9 mm
Shank typecylindrical
Internal coolingyes
Tip angle140 °
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
  • Usually arrives within 14 working days