MITSUBCARB MS0370-SLA SOLID CARBIDE DRILLS MS LINE 90012354

Drills

See technical information
References
Mitsubishi Materials:MS0370-SLA
Rubix:276A6641
brand logo
Technical specifications
Drilling diameter3.7 mm
Total length66 mm
Length of cut18.5 mm
See all Specifications

Product details : MITSUBCARB MS0370-SLA SOLID CARBIDE DRILLS MS LINE 90012354


Technical specifications


Attributes
Drilling diameter3.7 mm
Total length66 mm
Length of cut18.5 mm
Shank typecylindrical
Internal coolingyes
Tip angle140 °
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
  • Usually arrives within 14 working days