References
Mitsubishi Materials:MS1250-SLA
Rubix:276A6740




Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 62.5 mm |
Product details : MITSUBCARB MS1250-SLA SOLID CARBIDE DRILLS MS LINE 90012566
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 124 mm |
| Length of cut | 62.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 220.96 excl. VAT
/ Each
£ 265.15 incl. VAT
- Usually arrives within 14 working days