• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS0730-SLK SOLID CARBIDE DRILLS MS LINE 90012455

MITSUBCARB MS0730-SLK SOLID CARBIDE DRILLS MS LINE 90012455

Drills

See technical information

References

Mitsubishi Materials:MS0730-SLK
Rubix:277A4539
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS0730-SLK SOLID CARBIDE DRILLS MS LINE 90012455


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A1204.2 A120 4.20 MM ST STRAIGHT SHANSTUB DRILL 1897 5968442DORMER A5109.8 JOBBER DRILL 9.80 MM 5970440SANDVIK 860.1-0730-028A0-PMP1BM SC DRILLS CORODRILL 8150935TITEX DC150-03-06.800A0-WJ30RE SOLID CARBIDE DRILL 6618108TITEX A1154TFT-6.1 DRILLS TYP VA INOX 5200130SANDVIK R840-1111-30-A1A1220 SC DRILLS CORODRILL 5747642GUHRING 00549 003.250 GT80/100 DRILLS 9005490032500CUTLINE 893134 SCD08-12.20I1 CUPMM - CARB. DRILL D12.2 INT. COOLING 8XSANDVIK 860.1-0740-060A1-GMX1BM SC DRILLS CORODRILL 7781842GUHRING 00301 000.950 MICRO-PRECISION DRILLMITSUBCARB MS0700-SLA SOLID CARBIDE DRILLS MS LINE 90012450ROEBUCK PZ05.0X150 MASONRY DRILL 5 X 150MMTITEX A1211-4.6 JOBBER DRILLS HSS/HSS-E 5058758TITEX A1522-11/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061857TITEX A1254TFT-6.8 DRILLS TYP VA INOX 5061027
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap