STANLEY 1-13-907 BIT & SOCKET SET OF 39 + RATCHET END METRIC 1/4 DRIVE

Drive Bit

See technical information

References

Stanley:1-13-907
Rubix:80987982
EAN:3253561139079
brand logo

Technical specifications

Number of elements39
Imprintmultiple imprint
See all Specifications

Product details : STANLEY 1-13-907 BIT & SOCKET SET OF 39 + RATCHET END METRIC 1/4 DRIVE


The STANLEY® Set of 39 1/4" Drive Bits (25mm) and Magnetic Bit Holder with Lock-Ring has every drive accessories you may need for your power tool & bit driver, it includes the most use bits and nut driver bits. The ratchet wrench, bits and magnetic bit holder in this tool kit are made with high quality and durable material and well organized in a portable case, very suitable for any repair works.

Strengths

•MODULARIZED STORAGE: making pick-up, carrying, and storing of accessories easier. The impact driver bit set comes with a durable case and is convenient to store in the van, garage, home, or anywhere
ERGONOMIC DESIGNED: the ratchet wrench provides a soft grip, and is durable. A strong magnet tip to hold screwdriver bits and nut driver bits, very convenient to use for different repairs
STANDARDS: ISO 1173 and DIN 3126
WIDE APPLICATION: the drive bit set comes with a useful integrated magnetic bit holder and with a quick change socket wrench screw. These bits are perfect for use in a power drill, cordless drills, impact driver, electric screwdriver, and much more

Technical specifications


Attributes
Packaged dimensions (D x W x H)33x94x120 mm
Number of elements39
Imprintmultiple imprint
£ 43.39 excl. VAT
/ Each
£ 52.07 incl. VAT
  • In stock: Next day delivery