MILWAUKEE 4932492008 SHOCKWAVE IMPACT DUTY BIT SET (75PC)
SHOCKWAVE™ Impact Duty™ sets
See technical informationReferences
Milwaukee:4932492008
Rubix:256A5584
EAN:4058546413750
Product details : MILWAUKEE 4932492008 SHOCKWAVE IMPACT DUTY BIT SET (75PC)
Designed for use with Impact Drivers the SHOCKWAVE™ IMPACT DUTY accessory line is not only ideal for heavy duty impact applications, but also delivers a full system solution for all the user's drilling and fastening needs. SHOCK ZONE™ Geometry - Designed to flex. SHOCK ZONE™ reduces stress at the tip resulting in less tip breakages. The combination of the SHOCK ZONE™ design and special heat treatment absorbs impacts and allows the bit to flex with spring like action. Precision milled tip provides the best fit with screw head, reducing cam out and stripping, resulting in outstanding lifetime. Custom engineered steel - Milwaukee® custom metal formula makes the SHOCKWAVE™ bits more resistant to shock from impacting. SHOCKWAVE™ screwdriving bits: 52 x 25 mm length 1 x PH1 / 3 x PH2, 1 x PZ1 / 3 x PZ2, 3 x TX10 / 3x TX15 / 10 x TX20 / 9 x TX25 / 9 x TX30 / 2 x TX40 / 1 x TX50, 1 x TX BO15 / 1 x TX BO20 / 1 x TX BO25 /1 x TX BO30, 2 x Hex 4 mm / 1 x Hex 5 mm. 20 x 50 mm length 2 x PH2, 2 x PZ2 / 1 x PZ3, 1 x TX10 / 2 x TX15 / 3 x TX20 / 3 x TX25 / 3 x TX30 / 3 x TX40. 2 x SHOCKWAVE™ nut drivers 48 mm length: Hex 8 mm / Hex 10 mm. 1 x SHOCKWAVE™ magnetic bit holder 60 mm length.
Technical specifications
Attributes
| Number of elements | 75 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
- In stock: Next day delivery

