Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM3075WH
rubix:
256A4869
manufacturer :
895388
ean:
3660338477379
Technical specifications
Module
3
mm
Number of teeth
75
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 3 z=75
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
3
mm
Number of teeth
75
Material
C45 STEEL
Width
30
mm
Outer diameter
231
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.28
excl. VAT
/
Each
£
54.34
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
MECALINE SPGM4035 SPUR GEAR - PINION MOD 4 Z35
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
MECALINE SPGM2036 SPUR GEAR - PINION MOD 2 Z36
MECALINE SPGM1.5050 SPUR GEAR - PINION MOD 1.5 Z50
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15
MECALINE SPGM2044 SPUR GEAR - PINION MOD 2 Z44
MECALINE SPGM2057 SPUR GEAR - PINION MOD 2 Z57
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM2017 SPUR GEAR - PINION MOD 2 Z17