Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
SPUR GEAR
References
mecaline:
SPGM6016
rubix:
256A4941
manufacturer :
895466
ean:
3660338478123
Technical specifications
Module
6
mm
Number of teeth
16
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM6016 SPUR GEAR - PINION MOD 6 Z16
Spur Gear with Hub - Pressure Angle 20°
MOD 6 z=16
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
6
mm
Number of teeth
16
Material
C45 STEEL
Width
50
mm
Outer diameter
108
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.26
excl. VAT
/
Each
£
26.71
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM4060WH SPUR GEAR - PINION MOD 4 Z60 WITHOUT HUB
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM2.5045 SPUR GEAR - PINION MOD 2.5 Z45
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42
MECALINE SPGM3018 SPUR GEAR - PINION MOD 3 Z18
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
MECALINE SPGM5028 SPUR GEAR - PINION MOD 5 Z28
MECALINE SPGM1.5028 SPUR GEAR - PINION MOD 1.5 Z28
MECALINE SPGM5030 SPUR GEAR - PINION MOD 5 Z30
MECALINE SPGM1.5016 SPUR GEAR - PINION MOD 1.5 Z16