NT 70/3 wet/dry vacuum cleaner *EU
Vacuum | 208 mbar |
---|---|
Power | 3600 W |
Power supply | 220 V |
Logistics dimensions (L x W x H) | 510x740x1010 mm |
---|---|
Logistic Weight | 27600 g |
Vacuum | 208 mbar |
Power | 3600 W |
Power supply | 220 V |
Tank | 70 l |
Sound level | 79 dBA |
Length | 0.72 m |
Weight | 27.6 kg |
Number of motors | 3 |
Hose length | 4 mm |
Aspiration width | 360 mm |
Cable length | 10 m |
Usually arrives within 14 working days