References
Dewalt:DCV517N-XJ
Rubix:80331375
EAN:5035048641965

Product details : DEWALT DCV517N-XJ 18V XR 1.9L WET AND DRY VACUUM CLEANER
Strengths
•Runs off 18V XR battery platform allowing quick and easy change between different tools with a single battery
The rubber hose is extendable to 1 metre for added flexibility for a wide range of applications
1.9 Litre tank capacity allows for the cleaning up of larger amounts of material
High efficiency filter traps 99.7% of dust as small as drywall and cement dust
Single latch tank removal allows for quick and easy emptying of the tank
Heavy duty washable filter
IPX4 rated
The rubber hose is extendable to 1 metre for added flexibility for a wide range of applications
1.9 Litre tank capacity allows for the cleaning up of larger amounts of material
High efficiency filter traps 99.7% of dust as small as drywall and cement dust
Single latch tank removal allows for quick and easy emptying of the tank
Heavy duty washable filter
IPX4 rated
Technical specifications
Attributes
| Power supply | 18 V |
|---|---|
| Tank | 1.9 l |
| Type | vacuum cleaner |
| Weight | 1.8 kg |
| Hose length | 1000 mm |
| Aspiration width | 32 mm |
Show UNSPSC/ECL@SS
£ 159.53 excl. VAT
/ Each
£ 191.44 incl. VAT
- In stock: Next day delivery






