NILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZ
Vacuum Cleaner
See technical informationSee documentsReferences
Nilfisk:302004262
Rubix:80316310
EAN:4005337156181

Documents
Product details : NILFISK 302004262 ATTIX WET & DRY VACUUM 50-01 PC 110V 50-60HZ
The ATTIX 50 combines high performance with a big container capacity - the ideal solution for customers with high frequency and demanding cleaning needs. The ergonomic design ensures functional and user-friendly operation. The ATTIX 50 will solve all major tasks in your company, workshop, garage, production etc. The design offers you cable storage, accessory storage and a big tool deposit to keep all you need at hand. The larger size of the ATTIX 50 allows you to work longer without emptying the container, and with the wide range of available models, it's difficult to imagine that you won't find a perfect match for your wet and dry vacuum cleaning tasks.
Strengths
Compact, ergonomic, and powerful
Push&Clean filter cleaning system takes care of filter cleaning tasks in just a few seconds
Washable PET fleece filter for high efficiency and low maintenance costs
Silentpower. High performance that is seen, but not heard
Large container volume
Softstart will safeguard you for blown fuses
Anti static system
Push&Clean filter cleaning system takes care of filter cleaning tasks in just a few seconds
Washable PET fleece filter for high efficiency and low maintenance costs
Silentpower. High performance that is seen, but not heard
Large container volume
Softstart will safeguard you for blown fuses
Anti static system
Technical specifications
Attributes
| Vacuum | 230 mbar |
|---|---|
| Power | 1150 W |
| Power supply | 110 V |
| Tank | 47 l |
| Type | vacuum cleaner |
| Sound level | 59 dBA |
| Weight | 11 kg |
| Cable length | 10 m |
Show UNSPSC/ECL@SS
£ 646.51 excl. VAT
/ Each
£ 775.81 incl. VAT
- Usually arrives within 14 working days
