ANSELL TOUCHNTUFF 92-500 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK100
TouchNTuff 92-500
See technical informationSee documentsReferences
Ansell:92-500 9.5-10
Rubix:321565
Manufacturer :92500100
EAN:0076490479671

Documents
Product details : ANSELL TOUCHNTUFF 92-500 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK100
Powdered for easier donning and moisture absorption, TouchNTuff® 92-500 is a comfortable, yet durable nitrile glove. Made with a soft, proprietary Ansell formulation, it offers superior splash resistance against a wide range of hazardous chemicals.
Proven splash protection against hazardous chemicals.
Strengths
- Proprietary Ansell material formulation offers enhanced chemical splash protection
- Soft nitrile provides high levels of comfort
- Robust design for superior durabilty
- Powdered for easier donning and moisture absorption
Applications
Life Sciences|Automotive|Food Processing|Machinery and Equipment
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Size | 09,5/10 |
| Length | 240 mm |
| Colour | green |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=1000 pcs; dispenser=100 pcs; case=10 dispensers |
| Thickness | 0.12 mm |
| Material | nitrile |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
- In stock: Next day delivery