DURABIN 1800519221 40L ROUND WASTE/STRONG FOOD SAFE BIN BLACK
DURABIN 1800519221 40L ROUND WASTE/STRONG FOOD SAFE BIN BLACK
See technical informationReferences
Durable:1800519221
Rubix:417A5780
Manufacturer :1800519221

Product details : DURABIN 1800519221 40L ROUND WASTE/STRONG FOOD SAFE BIN BLACK
• Versatile round waste and recycling container made of durable plastic
• Suitable for industrial and commercial use
• Features convenient carry handles for easy transport and manoeuvrability
• Food-safe in all colours (except black) according to EU Regulation no. 1935/2004/EC
• Available with matching lids in (black and grey)
• Designed in Germany and built to last
• Suitable for industrial and commercial use
• Features convenient carry handles for easy transport and manoeuvrability
• Food-safe in all colours (except black) according to EU Regulation no. 1935/2004/EC
• Available with matching lids in (black and grey)
• Designed in Germany and built to last
Technical specifications
Attributes
| Capacity | 40 l |
|---|---|
| Colour | black |
| Material | plastics |
| Shape | round |
| Height | 520 mm |
| Width | 425 mm |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Delivery usually within ( 14 ) days
