References
Tork:563000
Rubix:80866543
EAN:7322540349429

Product details : TORK 563000 WHITE 50L WASTE BIN B1
Tork 50L Bin Black B1:
Maximise space in your washroom with our Tork 50L plastic bin. The flexible mounting options ensure it can fit comfortably into any space, as it can be fixed to either the wall or floor. Areas are kept looking tidy, as the concealed bin liner provides a neat finish. Plus, the bin's modern, functional Elevation design will leave a positive impression on guests. Combine your waste bin with our soft-close lid to increase its overall hygiene and safety. Advantages at a glance:
+ Optional soft-close lid for safety and hygiene
+ Easy to maintain and keep clean
+ Range of flexible mounting options
+ Concealed bin liner for a neat finish Compatible with Tork B1 refills.
Strengths
Increase the hygiene and safety of your waste bin with an optional soft-closing lid.
Cut down your staff's maintenance time – this plastic bin is easy to clean.
Keep your washroom bin looking tidy – the concealed bin liner ensures a neat finish.
Fit your bin wherever you need it, thanks to a range of flexible mounting options for the wall or floor.
Cut down your staff's maintenance time – this plastic bin is easy to clean.
Keep your washroom bin looking tidy – the concealed bin liner ensures a neat finish.
Fit your bin wherever you need it, thanks to a range of flexible mounting options for the wall or floor.
Technical specifications
Attributes
| Capacity | 50 l |
|---|---|
| Colour | white |
| Material | plastic |
| Height | 629 mm |
| Width | 389 mm |
Show UNSPSC/ECL@SS
£ 123.33 excl. VAT
/ Each
£ 148.00 incl. VAT
- Usually arrives within 14 working days
