Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50
SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50
Bin with flip lid
References
spartex:
852023
rubix:
217A5124
ean:
3660338091803
Technical specifications
Capacity
50
l
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50
Polypropylene Lid bin. .
Colour: white. .
Easy to maintain. .
Gripping handles on the sides. .
Indicated for introduction into HACCP plans.
Technical specifications
Attributes
Capacity
50
l
Colour
white
Material
polypropylene
Height
650
mm
Width
420
mm
Depth
310
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.93
excl. VAT
/
Each
£
37.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TORK 205630 WHITE 50L WASTE BIN LID B1
BOTT VERSO BIN PACK OF 32 PIECE 13031070
GPC PBSS020Z 20LTR ST/ST PEDAL BIN
GPC WASTE BIN LWB120Y
GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L
GPC SHL70Z/WHITE SACK HOLDER WITH LID
GPC LID FOR BIN GBK090
ROEBUCK JB06LS3501 0.6L SHARPS BIN
GPC RCY365Z RECYCLING BINS - SET OF 3 X 65 LITRE 510 273 628
SPARTEX VZ.FT.50/G 50 LITRE PLASTIC GREEN PUSH TOP BIN
LWB240YYEL 240L YELLOW WHEELIE BIN
SPARTEX BIN.360/BL 360LTR WHEELIE BIN BLUE
GPC CPB80Z-GREEN GREY PEDAL BIN WITH GREEN COLOURED LID
GPC LWB240Y WHEELIE BIN - 240 LITRE 590 X 750 1000
GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM