HONEYWELL 3301271 HOWARD LEIGHT LASER LITE REFILL LS500 500 PAIRS

Earplug

See technical informationSee documents

References

Howard Leight:3301271
Rubix:325346
brand logo
brand logo

Technical specifications

Capacity500
Typerefill
Detectableno
See all Specifications

Documents

Product details : HONEYWELL 3301271 HOWARD LEIGHT LASER LITE REFILL LS500 500 PAIRS


Recharge box of 500 earplugs.
Having a T shape. Bright colouring to make the protection highly visible. In polyurethane foam to fit the shape of the ear. Attenuation (H/M/L): 34/32/31 dB. EN352-2 Standard.
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x28x0,02 mm
Capacity500
Typerefill
Detectableno
Single Number Rating SNR35 dB
£ 74.39 excl. VAT
/ Each
£ 89.27 incl. VAT
  • In stock: Next day delivery