PROTEUS BX6S125/CD 6 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)442 MM X
BX Boards
See technical informationSee documentsReferences
Proteus Switchgear:BX6S125/CD
Rubix:234A8415
Documents
Product details : PROTEUS BX6S125/CD 6 WAY 125A TRIPLE POLE ISOLATOR INCOMER (H)442 MM X
6 Way 125A Triple Pole Isolator Incomer (H)442 mm x (W)410 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 125 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

