Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
YXL Metalclad
References
proteus switchgear:
AYXLM12U
rubix:
234A8344
Technical specifications
Voltage
230/400
V
Amperage
100
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
12 Way Isolator Controlled Metalclad Con (H)256 mm x (W)381 mm x (D)110 mm
Technical specifications
Attributes
Voltage
230/400
V
Amperage
100
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER MPCB 2.5-4A ROTORY PKZM0-4
SCHNEIDER SE10C316 3P 16A MCB C TYPE
SCHNEIDER ELECTRIC EZ9F16140 EAZY9 MCB 1P 40A B
PROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
MCG 50A1PB6 50A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
PROTEUS AKBXM6UA METALCLAD 80A 30MA TYPE A RCD & 6 WAYS (H)256 MM X (W
PROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
SIEMENS 3NA3830 LV HRC FUSE ELEMENT, NH000 IN 100 GG UN AC 500 V
PROTEUS EMIS ELECTRICITY METER ISOLATOR SWITCH 100 AM (H)145 MM X (W)5
LAWSON FUSES LST4 4A HRC FUSE (L)48 MM X (DIA)12.7 MM
SCHNEIDER A9F53110 10A ACTI9 CIRCUIT BREAKER
MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
MCG DL9-30-10 240V 4KW 3 POLE CONTACTOR WITH 1 NO AUX CONTA (H)70 MM X
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
SCHNEIDER 10A RCD SINGLE POLE SEE110C03