LAWSON FUSES TCP80 80A HRC FUSE (L)110 MM X (DIA)26 MM
Offset Tag Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:TCP80
Rubix:234A8275
Documents
Product details : LAWSON FUSES TCP80 80A HRC FUSE (L)110 MM X (DIA)26 MM
80A Hrc Fuse (L)110 mm x (Dia)26 mm
Technical specifications
Attributes
| Voltage | 250;415 V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- Delivery usually within ( 3 ) days

