Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
PIAB SILENCER 1.1/2IN PIAB-00103224
PIAB SILENCER 1.1/2IN PIAB-00103224
Silencer
References
piab:
0103224
rubix:
124A3862
Technical specifications
Connecting diameter (inch)
1 - 1/2
''
See all Specifications
Product details
Technical specifications
Product details : PIAB SILENCER 1.1/2IN PIAB-00103224
Reduce noise from exhaust with a flow-through design.
Strengths
•Reduce noise from exhaust
Flow-through design
Technical specifications
Attributes
Connecting diameter (inch)
1 - 1/2
''
Material
PA;HDPE
Sound level
10
dB
Min. temperature
-20
°C
Max. temperature
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
175.94
excl. VAT
/
Each
£
211.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CAMOZZI SILENCER-POLYETHELENE- 8MM 2939 8
FESTO 534217 SILENCER UC-M5-50
AVENTICS 1827000024
AVENTICS 5324001120
NORGREN T40M0500 SINTERED BRONZE SILENCER
FESTO 151990 SILENCER U-1-B
SMC AN30-C12 COMPACT RESIN SILENCER
AVENTICS 8240080000 SILENCER
CAMOZZI SILENCER 2905 1/8
AVENTICS R412000591
NORGREN CS13-464-10GG REDIMOUNT SILENCER ASSY
NORGREN T40B2800 AIR SILENCER
LEGRIS 0674-00-19SILENCER
NORGREN MS002A 1/4 NPT SILENCER
FESTO 1205865 SILENCER AMTE-M-LH-G1