References
IMI Norgren:T45P0010
Rubix:118A9993
Manufacturer :T45P0010

Documents
Product details : NORGREN T45P0010 10MM STEM PLASTIC SILENCER
Silencer 10mm Pneufit
Technical specifications
Attributes
| Connecting diameter (inch) | 0.394 '' |
|---|---|
| Material | body: uhmw pe porous plastic (light grey); stem: pe (black) |
| Length | 57.5 mm |
| Max. service pressure | 10 bar |
| Sound level | 87 dB |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days
