Eccentric Locking Collar Ball Bearing
Inner diameter | 36.5 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.2 mm |
Inner diameter | 36.5 mm |
---|---|
Outer diameter | 72 mm |
Width | 51.2 mm |
Series | 1..krrb |
Material | bearing steel |
Sealing | two rubber seals |
Usually arrives within 14 working days