References
RHP:1175-2.15/16DEC
Rubix:158A4057
Manufacturer :1175-2.15/16DEC R
EAN:00747023042180

Documents
Product details : RHP BEARING INSERT 1175-2.15/16DEC
Technical specifications
Attributes
| Logistic Weight | 2940 g |
|---|---|
| Bearing Clearance | cn |
| Outer diameter | 130 mm |
| Inner diameter | 75 mm |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 178.12 excl. VAT
/ Each
£ 213.74 incl. VAT
- Usually arrives within 14 working days
