Insert Ball Bearing with set screw
Inner diameter | 61.913 mm |
---|---|
Outer diameter | 109.982 mm |
Width | 65.024 mm |
Inner diameter | 61.913 mm |
---|---|
Outer diameter | 109.982 mm |
Width | 65.024 mm |
Bearing Clearance | c3 |
Sealing | two rubber seals |
Usually arrives within 14 working days