Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Fixing/securing element
INA EXR.NUKRE80-0071 ECCENTRIC RINGGENERAL
INA EXR.NUKRE80-0071 ECCENTRIC RINGGENERAL
Eccentric Ring
References
ina:
EXR.NUKRE80-0071
rubix:
238A4082
manufacturer :
0012813800000
ean:
4054362048282
Technical specifications
Type
Stud Type Track Roller
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA EXR.NUKRE80-0071 ECCENTRIC RINGGENERAL
With Axial Guidance, Full Complement Cylindrical Roller Set, With Eccentric Collar, Labyrinth Seals On Both Sides.
Technical specifications
Attributes
Logistic Weight
58
g
Type
Stud Type Track Roller
Inner diameter
30
mm
Outer diameter
35
mm
Width
28.95
mm
Bearing Clearance
CN
Series
EXR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.57
excl. VAT
/
Each
£
37.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FR140X10X4 PLUMMER BLOCK ACCESSORIES
FAG FRM80/10,5 FRM80/105 LOCATING RING 167300700000
FAG HJ236-E ANGLE RINGS
FAG RG DIN5417-SP 52 RETAINING RING
FAG HJ222-E L-SECTION RING
SKF BEARING HOUSING LOCATING RING FRB5.5/72
FAG HJ215-E L-SECTION RING
FAG HJ409 ANGLE RINGS
SKF LOCATING RING FRB 15.5/130
FAG LOCATING RING FRM140/5
SKF LOCATING RING FRB 10/310
INA SRG.E50-FA125 ECCENTRIC LOCKING COLLARFOR RADIAL INSERT BALL BEARI
SKF BEARING HOUSING LOCATING RING FRB9/90
FAG LOCATING RING FRM100/4
SKF LOCATING RING FRB 10/260