References
FAG:HJ215-E
Rubix:385A5098
Manufacturer :0382366130000
EAN:4012801371322

Product details : FAG HJ215-E L-SECTION RING
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x94,5x94,5 mm |
|---|---|
| Logistic Weight | 166 g |
| Type | angle ring |
| Inner diameter | 75 mm |
| Outer diameter | 94.5 mm |
| Width | 11 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 81.96 excl. VAT
/ Each
£ 98.35 incl. VAT
- Usually arrives within 14 working days
