Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 5x140x140 mm |
---|---|
Logistic Weight | 73 g |
Type | Fixed ring for bearing housing |
Inner diameter | 130 mm |
Outer diameter | 140 mm |
Width | 5 mm |
Bearing Clearance | CN |
Series | FRM |
Usually arrives within 14 working days