FACOM POZIDRIV BIT ED.111
ED.1 - Series 1 standard bits for Pozidriv® screws
See technical informationReferences
Facom:ED.111
Rubix:1238385
EAN:3148510226279



Product details : FACOM POZIDRIV BIT ED.111
ED.1 - Series 1 standard bits for Pozidriv® screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 51x7x7 mm |
| Package weight | 11 g |
| Length | 50 mm |
| Imprint size | pz1 |
| Imprint | pozidriv |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Delivery usually within ( 14 ) days
