References
Bahco:SB7809M-8-120
Rubix:401A5686
EAN:7314153004161

Product details : BAHCO SB7809M-8-120 SOCKET DRIVER 1/2
Strengths
•Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Length | 120 mm |
| Imprint size | 8 mm |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 19.20 excl. VAT
/ Each
£ 23.04 incl. VAT
- Delivery usually within ( 14 ) days
