FACOM EH.002,5 SCREW DRIVER BIT EH.0025

EH.0 - screw bits for hex socket screws

See technical information
References
Facom:EH.002,5
Rubix:1238459
EAN:3148510232560
brand logo
Technical specifications
Length28 mm
Imprint size2,5 mm
Imprinthex / allen
See all Specifications

Product details : FACOM EH.002,5 SCREW DRIVER BIT EH.0025


EH.0 - screw bits for hex socket screws
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.

Technical specifications


Attributes
Logistic Weight2 g
Packaged dimensions (D x W x H)30x5x5 mm
Package weight2 g
Length28 mm
Imprint size2,5 mm
Imprinthex / allen
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
  • Delivery usually within ( 14 ) days