FACOM SCREWDRIVER BIT ED.631T
ED.6T - High perf. titanium bits Series 6 for Pozidriv® screws
See technical informationReferences
Facom:ED.631T
Rubix:1238404
EAN:3148510227252



Product details : FACOM SCREWDRIVER BIT ED.631T
ED.6T - High perf. titanium bits Series 6 for Pozidriv® screws
- For use on electric or pneumatic screwdrivers (except impact drivers).
- 1/4" drive groove - 6.35 mm.
- For use on electric or pneumatic screwdrivers (except impact drivers).
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 10 g |
| Length | 50 mm |
| Imprint size | pz1 |
| Imprint | pozidriv |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- Delivery usually within ( 14 ) days
