References
Draper:66852
Rubix:382A5663
Manufacturer :66852
EAN:5010559668526

Product details : DRAPER 66852 2PC 75MM T30 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | t30 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.92 excl. VAT
/ Each
£ 2.30 incl. VAT
- Delivery usually within ( 7 ) days
