References
Bahco:FF1A104
Rubix:401A4228
Manufacturer :FF1A104
EAN:7314150334865


Technical specifications
| Length | 25 mm |
|---|---|
| Imprint size | ph1; ph2; ph3; ph2g; pz1; pz2; pz3; t10; t15; t20; t25; t27; t30; t40; tr10; tr15; tr20; tr25; tr30; hex3; hex4; hex5; hex6; hex8 |
| Imprint | multiple imprint |
Product details : BAHCO FF1A104 FOAM W/ WRENCHES AND BITS
Includes 19 pieces
111M combination wrench 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 32 mm
59/S54B bit set
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
111M combination wrench 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 32 mm
59/S54B bit set
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | ph1; ph2; ph3; ph2g; pz1; pz2; pz3; t10; t15; t20; t25; t27; t30; t40; tr10; tr15; tr20; tr25; tr30; hex3; hex4; hex5; hex6; hex8 |
| Imprint | multiple imprint |
| Square | 6.35 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 183.42 excl. VAT
/ Each
£ 220.10 incl. VAT
- Delivery usually within ( 14 ) days