• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3693 EDC PAC LCB MIDNIGHT BLUE- EVERY DAY CARRY BAG WITH WATERP

VETO AX3693 EDC PAC LCB MIDNIGHT BLUE- EVERY DAY CARRY BAG WITH WATERP

Edc pac

See technical informationSee documents

References

Veto Pro Pac:AX3693
Rubix:388A4663
Manufacturer :AX3693
brand logo
brand logo

Documents

Product details : VETO AX3693 EDC PAC LCB MIDNIGHT BLUE- EVERY DAY CARRY BAG WITH WATERP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 321.32 excl. VAT
/ Each
£ 385.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

VETO AX3630 TP-XD BLACKOUT - ONE-SIDED CLOSABLE COMPACT-SIZED TOOL POUSPARTEX 20012 SELF SEAL PLAIN BAGS 2.25X3 57X76MM PK 1000VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METEGTLINE BAG & CASE PTS R TOOL BAG"SPARTEX 2100000608LD POLYTHENE LD CLEAR BAGS 150MMx200MM 6X8"" PK1000""SPARTEX 20019 SELF SEAL PLAIN BAGS 5X7.5"" 127X190MM PK 1000"MAKITA 831279-0 BAG FOR LXT600DRAPER 31085 HI VIS TOOL BAG 600MM 45LDRAPER 85751 OPEN TOTE BAGVETO AX3677 TECH OT-LC BLACKOUT - BLACKED-OUT LARGE CAPACITY OPEN TOTE"SPARTEX 2200000203MD POLYTHENE MD CLEAR BAGS 50MMx75MM 2X3""PK1000"SPARTEX 2002120 SELF SEAL WOP BAGS 2.25X2.25 57X57MM PK 1000"SPARTEX 2009062030 POLYPROP WOVEN WHITE SACKS 20X30"" 500X750MM PK100"VETO AX3513 PRO PAC - TECH MCT () MEDIUM COMPACT TALL TOOL BAG 210 X 4"SPARTEX 20014 SELF SEAL PLAIN BAGS 3.5X4.5"" 89X114MM PK 1000"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap