References
GT Line:PTS
Rubix:1252114
EAN:8024482189512


Technical specifications
| Material | resistant nylon and anti-tug fabric |
|---|---|
| Colour | black |
Product details : GTLINE BAG & CASE PTS R TOOL BAG
Manufactured in wear resistant nylon and anti-tug fabric.The rigid injection moulded bottom compartment with adjustable dividers has been designed to remain in place even if the bag is overturned. Features two tool pallets with pouches, rubber corner reinforcements, zip with padlockable metal clip and shoulder strap. Dimensions H x W x D 310 x 410 x 150mm.Tools not included.
Technical specifications
Attributes
| Material | resistant nylon and anti-tug fabric |
|---|---|
| Colour | black |
| Width | 310 mm |
| Height | 150 mm |
| Length | 410 mm |
Show UNSPSC/ECL@SS
£ 162.71 excl. VAT
/ Each
£ 195.25 incl. VAT
- Usually arrives within 14 working days