TEGERA® 577
Size | 12 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Size | 12 |
---|---|
Cutting resistance level | C |
Main material | HPPE |
Usage environment | Oily or greasy |
Abrasion resistance level | 2 |
Coating | Other |
Type | Glove |
Colour | Black |
Secondary colour | Grey |
Material | Synthetic Leather (Palm);Polyester (Back, Inner, Outer, Lining);HPPE (Lining, Middle);Stainless Steel Fibre Yarn (Lining);Polyurethane (Middle, Outer) |
Usually arrives within 14 working days