Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 9 L
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 9 L
Cut-resistant gloves and sleeves Tegera
References
tegera:
8807R-9
rubix:
386A1926
ean:
7340118370132
Technical specifications
Size
9
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 9 L
Technical specifications
Attributes
Size
9
Cutting resistance level
D
Main material
Other
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.57
excl. VAT
/
Each
£
18.68
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 457R SYNTHETIC GLOVE 8 M
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 12 3XL
ANSELL 11-501 HYFLEX 3X41D INTERCEPT NITRILE GLOVES GRY/BLU SIZE 10
TEGERA 72 SLEEVE CRF 7 S
PORTWEST A722G8RXXL ANTI IMPACT CUT RESISTANT GLOVE XXL
TEGERA 8807W SYNTHETIC GLOVE CRF INFINITY 6 XS
ANSELL 11-518VP HYFLEX 3X31B DYNEEMA PU COATED GLOVES BLU SIZE 6
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 7 S
TRAFFIGLOV TG3240 LXT MICRODEX NITRILE AMBER 4X43B GLOVES 6/XS
TEGERA 907 TEXTILE GLOVE CRF 8 M
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 11/2XL
ANSELL 11-755 HYFLEX 3X41E LTWT PALM DIPPED GLOVES GRY SIZE 8
ANSELL 11-754 HYFLEX 3X41D LTWT PALM DIPPED GLOVES GRY SIZE 10
PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE (PK12) XXXL
PORTWEST A688YERXL PROCUT 5 LINER GLOVE YELLOW SIZE XL