PORTWEST A673 CS CUT F18 NITRILE GLOVES 4X42F BLACK 2XL
PORTWEST A673 CS AHR18 NITRILE FOAM GLOVE
See technical informationReferences
Portwest:A673K8RXXL
Rubix:247A0837
EAN:5036108362530

Product details : PORTWEST A673 CS CUT F18 NITRILE GLOVES 4X42F BLACK 2XL
The CS series offers maximum cut protection, exceptional low-light visibility and premium cut glove features. A reinforcement between the thumb and index finger provides increased durability. Suitable for use with touchscreen devices. The breathable 18-gauge liner offers excellent dexterity and comfort. The foam Nitrile palm coating provides excellent grip both in dry and in wet conditions.
Features
• Level F cut resistance
• The 18-gauge liner provides excellent comfort, freedom of movement and superb tactile sensitivity
• The foam structure improves grip in wet and oily conditions by absorbing liquid and increasing the contact surface
• Reinforcement between the index finger and thumb for increased protection and durability.
• Excellent for jobs requiring high dexterity
• Nitrile is a synthetic rubber highly resistant to oils, fuels and acids and alkalis/bases, while providing good durability and flexibility
• Steel and glass fibre added to HPPE creates a highly cut resistant material Basalt enhances the heat stability and further increases cut resistance
• This symbol indicates that this glove can be used with most mobile touchscreen devices
• CE certified
• Display tag to aid in-store presentation
• Seamless breathable inner lining
• OEKO-TEX® STANDARD 100 certified
Features
• Level F cut resistance
• The 18-gauge liner provides excellent comfort, freedom of movement and superb tactile sensitivity
• The foam structure improves grip in wet and oily conditions by absorbing liquid and increasing the contact surface
• Reinforcement between the index finger and thumb for increased protection and durability.
• Excellent for jobs requiring high dexterity
• Nitrile is a synthetic rubber highly resistant to oils, fuels and acids and alkalis/bases, while providing good durability and flexibility
• Steel and glass fibre added to HPPE creates a highly cut resistant material Basalt enhances the heat stability and further increases cut resistance
• This symbol indicates that this glove can be used with most mobile touchscreen devices
• CE certified
• Display tag to aid in-store presentation
• Seamless breathable inner lining
• OEKO-TEX® STANDARD 100 certified
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 2xl |
| Cutting resistance level | f |
| Main material | hppe |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | hppe, nylon, steel fiber |
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- Usually arrives within 14 working days