TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 11/2XL


TRAFFISAFE TG5070/10 THERMAL LATEX PALM DIP GLOVES GREEN

References
traffiglove:TG5070/11
rubix:80391323
ean:5055681012625
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levelX
Abrasion resistance level4
See all Specifications

Product details : TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 11/2XL


A flexible, comfortable single layer winter ready glove with X-Dura Latex matt finish palm coating for excellent grip in wet and dry conditions. Brushed acrylic inner lining and level D cut protection.

Technical specifications


Attributes
Size11
Cutting resistance levelX
Abrasion resistance level4
CoatingLatex
TypeGlove
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
  • Usually arrives within 14 working days