ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 9


EDGE® 48-125

References
ansell:48-125 09
rubix:80450540
manufacturer :48125090
ean:0076490455842
brand logo
brand logo
Technical specifications
Size9
Coatingpolyurethane
Abrasion resistance level4
See all Specifications

Product details : ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 9


  • Made with a black, white or grey 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
  • EDGE 48-125, 48-126 and 48-129 industrial work gloves combine a seamless knitted liner with elasticized knit wrist dipped into black, white or grey polyurethane coating.
  • This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves.
  • EDGE 48-125, 48-126 and 48-129 is the efficient choice for an inexpensive light duty glove solution with quality features.
A good level of abrasion resistance & grip, as well as high tactility in dry to slightly oily environments.

Strengths

  • Now with EN level 4 of abrasion and good tear resistance, good grip, improved productivity
  • The 48-125 shows dirt contamination more quickly
  • Seamless structure; ensures comfort and encourages safety and glove usage

Applications

Assembly of small pieces|General handling|Packaging|Quality inspection

Technical specifications


Attributes
Size9
Coatingpolyurethane
Abrasion resistance level4
Main materialpolyester
Usage environmentdry
Packaging12 pairs polybag;12 polybags carton
Cuff styleknitwrist
Colourwhite
Materialpolyurethane (coating material);polyester (liner material)
Show UNSPSC/ECL@SS
£ 1.09 excl. VAT
/ Each
£ 1.31 incl. VAT
  • Delivery usually within ( 11 ) days