Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853 OIL GRIP 4111X GLOVES 9 L
TEGERA 8853 OIL GRIP 4111X GLOVES 9 L
General handling glove Tegera
References
tegera:
8853-9
rubix:
389A3570
ean:
7340118472119
Technical specifications
Size
9
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853 OIL GRIP 4111X GLOVES 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 10
TEGERA 321 SYNTHETIC LEATHER GLOVE 10 XL
ANSELL 80-100 ACTIVARMR 2142B RUBBER PALM DIPPED GLOVES BLU/GRY SIZE 9
POLYCO 70-MAT MATRIX DG PVC DOT PALM GLOVES 214XX WHT/BLUE SIZE 8 PK1
TEGERA 431 SYNTHETIC GLOVE CRF 5 2XS
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 9
GISS 7793095 GLOVE POLYESTER LINER WHITE SIZE 9
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6
GISS 894406 G-DOCKER PLUS 2 LEATHER RIGGER GLOVES GREY/BLUE 10
TEGERA 737 SYNTHETIC GLOVE 9 L
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 11
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 8 PK1
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 10
POLYCO 780GP THERMIT GRIP THERMAL KNITTED LINER NAVY SIZE 9 PK1