Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 166 LEATHER GLOVE 9 L
TEGERA 166 LEATHER GLOVE 9 L
Leather glove TEGERA 166
References
tegera:
166-9
rubix:
386A0488
ean:
7392626023772
Technical specifications
Size
9
Coating
Without
Main material
Leather
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 166 LEATHER GLOVE 9 L
TEGERA® 166, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for fine assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SKYTEC SKG00026FF TROMSO COLD PROTECTION GLOVES BLACK 8/M
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
TEGERA 8852 OIL GRIP 4111X GLOVES 12 3XL
TEGERA 919 TEXTILE GLOVE 9 L
PORTWEST A230 LEATHER RIGGER 365 COW SPLIT REINFORCED PALM GREY XL
TEGERA 51 LEATHER GLOVE 9 L
TEGERA 901 LEATHER GLOVE 11 2XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA 8806 SYNTHETIC GLOVE CRF INFINITY 10 XL
TEGERA 290 LEATHER GLOVE 10 XL
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 11 PK1
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 11 PK1
TEGERA 901 LEATHER GLOVE 10 XL