GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9


G-nbr max handling gloves

References
giss:863285
rubix:200A3614
ean:3660338178832
GLOVES G-NBR MAX Size 9
brand logo
brand logo
Technical specifications
Size9
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9


Gloves knitted in interlock cotton, ¾ nitrile coating on palm and back.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The superior nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling of construction materials, handling of metal products, street cleaning and refuge collection.

Strengths

• Comfortable glove thanks to its cotton support and aerated back for better breathability
• The Nitrile coating provides excellent performances in oily and greasy environments

Applications

• Handling of construction materials, handling of metal products, street cleaning and refuge collection
brand logo

Technical specifications


Attributes
Size9
CoatingNitrile
Abrasion resistance level4
Main materialCotton
ESDNo
Usage environmentOily or greasy
MaterialInterlock cotton
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ Each
£ 2.70 incl. VAT
  • In stock: Next day delivery